Buy more than* S$200* and get FREE SHIPPING

  • Hinge
  • Hinge
  • Hinge

Hinge Flash hinge for joinery

Item.#
09416836
Mfr.#
Flash hinge for joinery
Package Qty.
1Box(20Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Dimension p3 (mm)
11
Dimension p1 (mm)
18
Dimensions A1 (mm)
7
Dimension T (mm)
1.8
Dimension L2 (mm)
39
Dimension L1 (mm)
89
Size
89
Accessories
+ 3.5x22 7 this dish wood screws
Finishing Material
Steel / brown paint
Dimension p2 (mm)
8
Dimensions A1(mm)
8
Dimension A4 (mm)
13.5
Dimensions A3 (mm)
6
Dimensions J (mm)
8.5
Dimensions W2(mm)
19.4
Dimensions W1(mm)
28.4
Dimension p4 (mm)
6.5
Application
For indoor and storage door