Buy more than* S$200* and get FREE SHIPPING

  • Hinge
  • Hinge
  • Hinge

Hinge Flash hinge for joinery

Item.#
09416845
Mfr.#
Flash hinge for joinery
Package Qty.
1Box(20Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Dimensions A1(mm)
16
Dimension A4 (mm)
17
Dimensions A3 (mm)
6
Dimensions J (mm)
9.5
Dimensions W2(mm)
22
Dimensions W1(mm)
30.5
Dimension p4 (mm)
7
Dimension p2 (mm)
6
Finishing Material
Steel / brown paint
Dimensions A1 (mm)
7
Dimension T (mm)
1.8
Dimension L2 (mm)
46
Dimension L1 (mm)
100
Size
100
Accessories
+ 3.5x22 7 this dish wood screws
Dimension p3 (mm)
12
Dimension p1 (mm)
18.5
Application
For indoor and storage door