Buy more than* S$200* and get FREE SHIPPING

  • Hinge
  • Hinge
  • Hinge

Hinge Flash hinge for joinery

Item.#
09416863
Mfr.#
Flash hinge for joinery
Package Qty.
1Box(20Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension L2 (mm)
36
Dimension L1 (mm)
76
Size
76
Accessories
+ 3.1x20 7 this dish wood screws
Dimension p3 (mm)
10.5
Dimension p1 (mm)
16.5
Dimensions A1 (mm)
6
Dimension T (mm)
1.6
Finishing Material
Steel / cream paint
Dimensions J (mm)
7
Dimensions W2(mm)
18.8
Dimensions W1(mm)
25.2
Dimension p4 (mm)
6.5
Dimension p2 (mm)
6.5
Dimensions A1(mm)
5
Dimension A4 (mm)
12
Dimensions A3 (mm)
6
Application
For indoor and storage door