Buy more than* S$200* and get FREE SHIPPING

  • Hinge
  • Hinge
  • Hinge

Hinge Wing ace hinge

Item.#
09416906
Mfr.#
Wing ace hinge
Package Qty.
1Box(10Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Dimensions A3 (mm)
6
Dimensions J (mm)
7
Dimensions W2(mm)
23
Dimensions W1(mm)
30
Dimension p4 (mm)
6.5
Dimension p2 (mm)
7
Dimensions A1(mm)
14
Dimension A4 (mm)
14
Finishing Material
Stainless steel (SUS430) / fabric Hairline
Application
For indoor, outdoor, and storage door
Dimension L2 (mm)
41
Dimension L1 (mm)
89
Size
89
Accessories
+ 3.5x22 7 this dish wood screws
Dimension p3 (mm)
11.5
Dimension p1 (mm)
17
Dimensions A1 (mm)
7
Dimension T (mm)
1.5
Caution
Substitute gold plating is for indoor use