Buy more than* S$200* and get FREE SHIPPING

  • Hinge
  • Hinge
  • Hinge

Hinge Wing ace hinge

Item.#
09416915
Mfr.#
Wing ace hinge
Package Qty.
1Box(10Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
159.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Dimension p1 (mm)
21.5
Dimensions A1 (mm)
7
Dimension T (mm)
1.7
Dimension L2 (mm)
54
Dimension L1 (mm)
102
Size
102
Accessories
+ 3.5x22 8 This dish wood screws
Dimension p3 (mm)
14.5
Finishing Material
Stainless steel (SUS430) / fabric Hairline
Application
For indoor, outdoor, and storage door
Dimensions A1(mm)
15
Dimension A4 (mm)
14
Dimensions A3 (mm)
6
Dimensions J (mm)
8
Dimensions W2(mm)
31
Dimensions W1(mm)
40
Dimension p4 (mm)
6.5
Dimension p2 (mm)
8
Caution
Substitute gold plating is for indoor use