Buy more than* S$200* and get FREE SHIPPING

  • Hinge
  • Hinge
  • Hinge

Hinge Wing ace hinge

Item.#
09416924
Mfr.#
Wing ace hinge
Package Qty.
1Box(20Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions W1(mm)
24
Dimension p4 (mm)
6
Dimension p2 (mm)
7
Dimensions A1(mm)
7
Dimension A4 (mm)
12
Dimensions A3 (mm)
5
Dimensions J (mm)
8
Dimensions W2(mm)
17
Finishing Material
Stainless steel (SUS430) / amber (electrolytic coloring)
Application
For indoor, outdoor, and storage door
Accessories
+ 3.1x20 7 this dish wood screws
Dimension p3 (mm)
11
Dimension p1 (mm)
17
Dimensions A1 (mm)
6
Dimension T (mm)
1.5
Dimension L2 (mm)
34
Dimension L1 (mm)
76
Size
76
Caution
Substitute gold plating is for indoor use