Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3-Way Hinge
  • 3-Way Hinge
  • 3-Way Hinge
  • 3-Way Hinge
  • 3-Way Hinge

3-Way Hinge 3-way adjustment hinge top and bottom set left

5.00 (1)
Item.#
09417432
Mfr.#
3-way adjustment hinge top and bottom set left
Package Qty.
1Set
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
42.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Application
For indoor
Plate Width (mm)
(Front and back, left and right adjustment) 36
Dimension (mm)
(Length x width x thickness) 102 x 102 x 2.5
Egocentric
Left
Finishing Material
(Hinge) steel / amber color paint
(front and back, left and right adjustment plate) zinc alloy, steel, nylon 6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Traditional hinges are broken, for that repair
5
From Japan
On 2015-12-30 15:08:15
Yamaha's hinges of the Yamaha wooden door of 20 years ago bent and it became a situation where it could not be adjusted, so I picked up items that can be adjusted with a similar shape and went well. Since adjustment can also be done in three dimensions, even if it is distorted like an old door, I was able to fit it. You can also do the installation of the door by yourself.
This review is about item#09417292.