Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3-Way Hinge

3-Way Hinge 3-way adjustment hinge for clearance Hidden

5.00 (1)
Item.#
09417536
Mfr.#
3-way adjustment hinge for clearance Hidden
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Application
For indoor
Plate Width (mm)
-
Dimension (mm)
104 x 10
Egocentric
-
Finishing Material
Polycarbonate / Gold
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Traditional hinges are broken, for that repair
5
From Japan
On 2015-12-30 15:08:15
Yamaha's hinges of the Yamaha wooden door of 20 years ago bent and it became a situation where it could not be adjusted, so I picked up items that can be adjusted with a similar shape and went well. Since adjustment can also be done in three dimensions, even if it is distorted like an old door, I was able to fit it. You can also do the installation of the door by yourself.
This review is about item#09417292.