Buy more than* S$200* and get FREE SHIPPING

  • 3-Way Hinge

3-Way Hinge 3-way adjustment hinge for clearance Hidden

5.00 (1)
Item.#
09417554
Mfr.#
3-way adjustment hinge for clearance Hidden
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.16 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Application
For indoor
Finishing Material
Polycarbonate / Silver
Plate Width (mm)
-
Egocentric
-
Dimension (mm)
104 x 10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Broken conventional hinge is, because of its repair
5
From Japan
On 2015-12-30 15:08:15
Since about 20 years the hinge of old Yamaha wooden door became a situation that can not be adjusted got bent, purchase to choose those that can be adjusted in a similar shape, it went well. Since the adjustment can also be three-dimensional, even if distorted like an old door, we were able intended to adjust to it. Mounting of the door also can yo selfishness alone.
This review is about item#09417292.