Buy more than* S$200* and get FREE SHIPPING

  • Auto Hinge
  • Auto Hinge
  • Auto Hinge

Auto Hinge Auto hinge

4.50 (18)
Item.#
09417581
Mfr.#
Auto hinge
Package Qty.
1PC
Ship pack of
1
1.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
ABS resin / tea
Recommended Screw
+ Dish wood screw 2.1 x 8, + pan wood screws 2.7 x 13
Mating Part Dimension
(Width) 12mm or more from top plate (length) of the inner dimension to the bottom plate 7mm (thickness)
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.50
18 Customer Reviews
The reviews are automatic translation.
Cupboard repair
4
From Japan
On 2017-12-12 07:26:54
The auto hinge of the cupboard blindfold broke, I bought this item similar to the replacement. I thought that it was good if a wood screw for attachment of the same color was attached.
This review is about item#09417581.
Because the hinge of the opening and closing door of the cupboard was broken by deterioration, we replaced it.
3
From Japan
On 2017-11-08 17:27:14
I think that it is good to be able to select wood screws of the same color. I went separately for purchase.
This review is about item#9417581.
Cupboard repair
5
From Japan
On 2017-09-10 15:35:26
This part of the cupboard was broken several years ago. I did not even know the name of the parts, I searched for various kinds of home centers, but I could not find it, I was giving up. Find it here and exchange immediately. The shape was also exactly the same as the damaged original one, and the exchange was easy. Thanks for saving.
This review is about item#9417597.
Movable shelf, sideboard and other doors insect repellent guide moveable
5
From Japan
On 2017-09-04 15:16:11
It is the same as used for high-end furniture, so we improved the simple insect repellent of relatively inexpensive furniture to a convenient movable type. It was a very good product.
This review is about item#9417581.
Cupboard maintenance
5
From Japan
On 2017-07-24 21:08:21
It was a part that was very easy to maintain and was instantly available despite being a hard to obtain part
This review is about item#9417597.
Used for installation of pride out of the dance
2
From Japan
On 2017-05-28 07:51:16
The color was different from that of the picture. Though there were three kinds, I thought that it was my thought as a thing of a photograph but the thing that arrived was quite far from the color. It will be appreciated if you can post pictures of each color.
This review is about item#9417581.
Repair of cupboards
5
From Japan
On 2017-04-07 15:31:53
Since the hinge which was originally attached was broken, I bought it. The original screw and screw hole can be used as it is and the function is the same. It was saved because there was not in the home center etc.
This review is about item#9417597.
The cupboard door 30 years ago was broken at 3.11 and was waiting for repair
5
From Japan
On 2017-03-03 14:02:33
The exact same thing as the broken part arrived, and the function recovered for the first time in 6 years. Although I was giving up, I got a hit when I ordered a little thought.
This review is about item#9417581.
Repair of door part of cupboard
5
From Japan
On 2017-02-26 16:46:17
The hinge which had arrived so far was damaged, so I exchanged it. It is also the same shape as the screw hole, I was very satisfied.
This review is about item#9417581.
Hinge breakage replacement repair of gap plate of cupboard
5
From Japan
On 2016-12-26 18:57:13
Flap board 7 mm thick is applicable. There are some tips on how to install. First attach the flap to the corner by three screws correctly, then temporarily fasten the side of the door to the elliptical hole with screws. Fixed at the proper position and fixed, screwed to the opposite circular hole to complete. I would like the screws to be accessories by all means.
This review is about item#9417581.