Buy more than* S$200* and get FREE SHIPPING

  • Auto Hinge

Auto Hinge Auto hinge

4.67 (9)
Item.#
09417597
Mfr.#
Auto hinge
Package Qty.
1PC
Ship pack of
1
1.83 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Finishing Material
ABS resin / Ivory
Mating Part Dimension
(Width) 12mm more than the internal dimensions of the plate to the bottom plate from heaven (length) 7mm (thickness)
Purpose
The double-leaf door of furniture such as wardrobe closet and cupboard, etc..
Recommended Screw
+ Dish wood screw 2.1x8, + pot wood screws 2.7x13
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Hinge damage replacement repair of the gap plate of the cupboard
5
From Japan
On 2016-12-26 18:57:13
Flap plate 7mm thickness adaptation. There are some tips in how to mounting. Tacking then the door side When you first mounted so as to corner with three screws to the flap hits exactly towards the elliptic hole with a screw. Complete screwed into a circular hole in the opposite side to this fixed defines the appropriate position. Screw is by all means I want you to accessories.
This review is about item#9417581.
Use the seam of his home in the cupboard.
5
From Japan
On 2016-11-29 15:21:21
Come plate was attached from the front is weak spring, opening and closing I found a look at the catalog and do not come out is no longer the same thing to go well and not press by hand. Since the Tokyu Hands Toka. Person did not come out, but I was looking for home improvement, How can not be found, there was the truly Monotarou.
This review is about item#9417597.
Repair of the cupboard
4
From Japan
On 2016-10-12 16:37:27
Without any problems, it was perfect.
This review is about item#9417581.
Repair of tableware Tanatobira
5
From Japan
On 2016-09-30 09:00:27
Satisfaction screw hole is also a perfect. But, it was better, which also comes with a screw if possible. Since it is difficult to look for a small screw.
This review is about item#9417581.
As the hinge of the door of the cupboard
3
From Japan
On 2016-06-27 16:44:18
Three holes were good think a little more bigger.
This review is about item#09417581.
Double doors (wardrobe), etc.
5
From Japan
On 2015-04-21 14:40:54
And you can obtain the products of the street which was considered a big satisfaction. In the same function, or will there be more the size of the small things? ... Such as much a quarter of the specifically now of Hinji. If there is, I'd like to use in small case. Monotarou is I was for the first time to use. We will also not be used in the future.
This review is about item#09417581.
It was used in the home of the cupboard
5
From Japan
On 2015-04-16 20:56:21
I thought immediately cracks ease likely items
This review is about item#09417581.
Exchange for the part that you want used in the cupboard is damaged
5
From Japan
On 2015-03-02 15:04:40
Perfect the fit was perfect.
This review is about item#09417581.
For clearance Hidden double door cupboard
5
From Japan
On 2013-09-04 10:32:18
Since the broken metal fittings of the gap concealed double door cupboard, but are not exactly the same as purchased as a substitute. No problem, it has to function comfortably. - Recommended size of the wood screw is not found in home centers, was the place with those of close size. no problem. And positioning is difficult. It looks good better to prepare, such as taking a firm dimension draw an auxiliary line.
This review is about item#09417606.