Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Push Button Latch
  • Push Button Latch
  • Push Button Latch
  • Push Button Latch

Push Button Latch AFD-555

Item.#
09417922
Mfr.#
AFD-555
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Use spacer attached is you use it for door 24 -26
Compatible Door Thickness (mm)
Please use the spacer attached to if you want to use on the door of 24 to 42 24 to 26.
Material
Zinc alloy, ABS resin (chocolate color)
Finishing
GB-plated
Knob Diameter (phimm)
27.7
Height (mm)
19
Accessories
+ M3x0.5x20 1 this dish, M3x0.5x30 1 + This dish, spacer x1 months