Buy more than* S$200* and get FREE SHIPPING

  • Push Button Latch
  • Push Button Latch
  • Push Button Latch
  • Push Button Latch

Push Button Latch AFD-555

Item.#
09417931
Mfr.#
AFD-555
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Caution
Use spacer attached is you use it for door 24 -26
Compatible Door Thickness (mm)
Please use the spacer attached to if you want to use on the door of 24 to 42 24 to 26.
Material
Zinc alloy, ABS resin (chocolate color)
Finishing
WB-plated
Knob Diameter (phimm)
27.7
Height (mm)
19
Accessories
+ M3x0.5x20 1 this dish, M3x0.5x30 1 + This dish, spacer x1 months