Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Push Button Latch
  • Push Button Latch
  • Push Button Latch
  • Push Button Latch

Push Button Latch AFD-500

5.00 (3)
Item.#
09418026
Mfr.#
AFD-500
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use the spacer sold separately for 20mm and less thickness of the door.
Compatible Door Thickness (mm)
21-38
Material
Zinc alloy, ABS (chocolate color)
Finishing
AB color paint
Knob Diameter (phimm)
20.7
Height (mm)
12
Accessories
+ Dish M3 x 0.5 x 20 1 This, + dish M3 x 0.5 x 30 1 This, spacer 1 month
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Change knob
5
From Japan
On 2016-05-11 16:37:07
The texture is also very good, and the manufacturer products are well done as expected. For the goods I was able to install without problems and I am very satisfied.
This review is about item#09418035.
Closet knob for repair
5
From Japan
On 2016-01-27 15:50:01
There is no dissatisfaction with this.
This review is about item#09418053.
Home furniture and isomorphic knob for replacement in case of breakdown
5
From Japan
On 2014-08-13 01:22:03
Although it is a type of knob that is often seen with detached house furniture, it is a part that it is difficult to hit even when searching on the site when repairing furniture individually. I saw it on your website and the dimensional drawings were also presented, so I was able to do the replacement work without trouble.
This review is about item#09418053.