Buy more than* S$200* and get FREE SHIPPING

  • Push Button Latch
  • Push Button Latch
  • Push Button Latch
  • Push Button Latch

Push Button Latch AFD-500

5.00 (3)
Item.#
09418044
Mfr.#
AFD-500
Package Qty.
1PC
Ship pack of
1
14.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use the spacer sold separately for 20mm and less thickness of the door.
Compatible Door Thickness (mm)
21-38
Material
Zinc alloy, ABS (chocolate color)
Finishing
Chrome-plated
Knob Diameter (phimm)
20.7
Height (mm)
12
Accessories
+ Dish M3 x 0.5 x 20 1 This, + dish M3 x 0.5 x 30 1 This, spacer 1 month
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exchange of knob
5
From Japan
On 2016-05-11 16:37:07
Texture also can well indeed manufacturers products very well. Very happy I was able to mount without any problem about the product.
This review is about item#09418035.
The knob repair of the closet
5
From Japan
On 2016-01-27 15:50:01
To say this, there is no complaint.
This review is about item#09418053.
Knob same shape for the exchange at the time of failure in the furniture of the house
5
From Japan
On 2014-08-13 01:22:03
When often seen in the furniture of the detached house type of knob But for the repair of furniture in the individual, it is hard parts that were hit even if the search on the site. It could no trouble exchange work since Dimensions was also presented apparent in your site.
This review is about item#09418053.