Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AFD500-ADF501 Spacer
  • AFD500-ADF501 Spacer
  • AFD500-ADF501 Spacer

AFD500-ADF501 Spacer AFD-500/501 for the spacer

Item.#
09418141
Mfr.#
AFD-500/501 for the spacer
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
35
Thickness (mm)
3
Compatible Body
Push knob (AFD-500, AFD-501)
Inner Diameter (phi mm)
28
Material
ABS (chocolate color)