Buy more than* S$200* and get FREE SHIPPING

  • Knob
  • Knob
  • Knob

Knob The Shiraki Taking C type

Item.#
09418202
Mfr.#
The Shiraki Taking C type
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.72 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Purpose
Indoor furniture, fitting, and knob
Dimension H (mm)
34
Accessories
#NAME?
Dimensions W (mm)
30
Size
30
Finishing Material
Hornbeam (fabric) / -