Buy more than* S$200* and get FREE SHIPPING

  • Knob
  • Knob
  • Knob

Knob The Shiraki Taking C type

Item.#
09418227
Mfr.#
The Shiraki Taking C type
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
Indoor furniture, fitting, and knob
Dimension H (mm)
25
Accessories
#NAME?
Dimensions W (mm)
20
Size
20
Finishing Material
Hornbeam (fabric) / -