Buy more than* S$200* and get FREE SHIPPING

  • Knob
  • Knob
  • Knob

Knob The Shiraki Taking D type

Item.#
09418236
Mfr.#
The Shiraki Taking D type
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Indoor furniture, fitting, and knob
Dimensions W (mm)
30
Size
30
Accessories
#NAME?
Dimension H (mm)
35
Finishing Material
Hornbeam (fabric) / -