Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Knob
  • Knob
  • Knob

Knob The Shiraki Taking D type

Item.#
09418254
Mfr.#
The Shiraki Taking D type
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Purpose
Indoor furniture, fitting, and knob
Dimension H (mm)
27
Accessories
#NAME?
Dimensions W (mm)
20
Size
20
Finishing Material
Hornbeam (fabric) / -