Buy more than* S$200* and get FREE SHIPPING

  • Receiving metal pipe "Shuttle bracket neck 60mm"
  • Receiving metal pipe
  • Receiving metal pipe

Receiving metal pipe "Shuttle bracket neck 60mm" -

2.00 (2)
Item.#
09421264
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
9.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Pipe Diameter (phi mm)
25
Finishing Material
Zinc alloy / chrome plating
Compatible Screw
(Recommended) + countersunk head screw M4 x 22
Type
End
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Used to support part of the hanger Paul
2
From Japan
On 2014-03-05 15:28:25
Screw hole is somewhat shallow, there was anxiety to put a winter coat. I want you to deeply the screw holes about 5mm
This review is about item#09421264.
Closet in the clothes rack
2
From Japan
On 2013-06-27 05:10:27
Texture was very good, but to mount through the plate of the screw thickness 23mm accessory could not use short.
This review is about item#09421273.