Buy more than* S$200* and get FREE SHIPPING

  • Receiving metal pipe "Shuttle bracket neck 60mm"
  • Receiving metal pipe
  • Receiving metal pipe

Receiving metal pipe "Shuttle bracket neck 60mm" -

2.00 (2)
Item.#
09421273
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
8.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Pipe Diameter (phi mm)
25
Finishing Material
Zinc alloy / chrome plating
Type
Path
Compatible Screw
(Recommended) + countersunk head screw M4 x 22
Accessories
Countersunk screws M4x22
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Used as a supporting part of a hanger pole
2
From Japan
On 2014-03-05 15:28:25
The screw hole was a little shallow, and I was worried about putting on a coat of winter clothes. I would like the screw hole to be deepened by about 5 mm
This review is about item#09421264.
Clothes hanging in the closet
2
From Japan
On 2013-06-27 05:10:27
The texture was very good, but the attached screw penetrated the 23 mm thick board and it was not short to use.
This review is about item#09421273.