Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Socket Screw Type
  • Pipe Socket Screw Type
  • Pipe Socket Screw Type

Pipe Socket Screw Type Pipe socket screw-

5.00 (1)
Item.#
09421334
Mfr.#
Pipe socket screw-
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension T (mm)
7
Accessories
+ Dish wood screws 3.5x20 (2 pcs.)
Compatible Pipe Diameter (phi mm)
25
Finishing Material
Zinc alloy / chrome plating (washer Uniqlo)
Dimensions W (mm)
32
Dimension H (mm)
22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As shower curtain rail bracket
5
From Japan
On 2013-03-28 13:41:54
Because it was simple and easy to install, I will also buy it next time.
This review is about item#09421334.