Buy more than* S$200* and get FREE SHIPPING

  • Pipe Socket Screw Type
  • Pipe Socket Screw Type
  • Pipe Socket Screw Type

Pipe Socket Screw Type Pipe socket screw-

5.00 (1)
Item.#
09421343
Mfr.#
Pipe socket screw-
Package Qty.
1PC
Ship pack of
1
8.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
7
Accessories
+ Dish wood screws 3.5x20 (2 pcs.)
Dimensions W (mm)
39
Dimension H (mm)
24
Finishing Material
Zinc alloy / chrome plating (washer Uniqlo)
Purpose
Inside closets and wardrobes etc.
Compatible Pipe Diameter (phi mm)
32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As shower curtain rail bracket
5
From Japan
On 2013-03-28 13:41:54
Because it was simple and easy to install, I will also buy it next time.
This review is about item#09421334.