Buy more than* S$200* and get FREE SHIPPING

  • Easy Socket Screw Type
  • Easy Socket Screw Type
  • Easy Socket Screw Type

Easy Socket Screw Type Easy socket screw stop type

4.00 (3)
Item.#
09421352
Mfr.#
Easy socket screw stop type
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Pipe Diameter (phi mm)
25
Application
Inside closets and wardrobes etc.
Compatible Screw
(Recommendation) +2 Countersunk head wood screws 2.7x20
Finishing Material
ABS RESINS / WHITE
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For pipe hanger
4
From Japan
On 2018-04-10 16:29:24
I used it for a pipe hanger with a diameter of 25 mm. Even if the price is cheap, making is solid. In the future I would like to select not only metal but also resin made in the field of view.
This review is about item#9421352.
Used as a pipe hanger
4
From Japan
On 2015-11-08 08:26:37
It was cheap and good product. It is good to check the diameter of the pipe. We recommend a slightly larger than the perfect size.
This review is about item#09421352.
For indoor clothespin pipe fixing
4
From Japan
On 2013-10-01 17:47:08
It looks refreshing, it will not rust, it is convenient and inexpensive.
This review is about item#09421352.