Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Socket
  • Stainless Socket
  • Stainless Socket

Stainless Socket Sten socket

1.00 (1)
Item.#
09421413
Mfr.#
Sten socket
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Inside closets and wardrobes etc.
Dimensions W (mm)
35.5
Accessories
+ Dish wood screws 2.7x13 (3 pcs.)
Nominal Diameter D (mm)
19
Dimension H (mm)
12
Finishing Material
Stainless steel (SUS304) / fabric Hairline
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
In the closet hanger
1
From Japan
On 2015-04-25 21:12:17
The material was thin or the inside of the mouth was deformed, the pipe did not enter. I think that there is no choice because the price is cheap. After all I thought that I had to check the actual product and check it. I will buy it again at the local home center.
This review is about item#09421431.