Buy more than* S$200* and get FREE SHIPPING

  • Stainless Socket
  • Stainless Socket
  • Stainless Socket
  • Stainless Socket

Stainless Socket Stainless steel socket

1.00 (1)
Item.#
09421422
Mfr.#
Stainless steel socket
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Application
Inside closets and wardrobes etc.
Dimension H (mm)
16
Nominal Diameter D (mm)
25
Dimensions W (mm)
45
Accessories
+3 Countersunk head wood screws 3.1x20
Finishing Material
Stainless steel (SUS304) / material hair line
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
In the closet hanger
1
From Japan
On 2015-04-25 21:12:17
The material was thin or the inside of the mouth was deformed, the pipe did not enter. I think that there is no choice because the price is cheap. After all I thought that I had to check the actual product and check it. I will buy it again at the local home center.
This review is about item#09421431.