Buy more than* S$200* and get FREE SHIPPING

  • Rubber Door Packing
  • Rubber Door Packing
  • Rubber Door Packing

Rubber Door Packing -

3.89 (9)
Item.#
09421474
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Door for standard house indoor
Finishing Material
ABS resin, polyester elastomer / Dark Brown
Length (mm)
2500
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
At the beauty work of the rental property, I exchange the packing of the bath.
4
From Japan
On 2017-01-25 06:27:11
Especially it can be used without problems. By the way, I can be declared size when ordering, it will be nice to be cut.
This review is about item#09421492.
Bathroom door opener
3
From Japan
On 2016-12-26 16:55:19
Because it was in a state of being wrapped for packing, the inside of the rounded place was torn.
This review is about item#9421501.
In the gap of the old entrance door
5
From Japan
On 2016-06-08 11:13:07
Since it is an old apartment complex, packing is not attached to the entrance door so I tried it on. There is no problem with the product.
This review is about item#09421517.
Door hitting
1
From Japan
On 2016-02-09 15:54:00
1, The way of packing has been folded because it is folded and folded in the cylinder several times. 2, I ordered a white color, but it took a lot of trouble as I cleaned it so badly and used it. 3, It was in the state above, one could not be used. (I got it in time for a reserve so I made it in advance, but ...)
This review is about item#09421535.
Changing the packing of the bathroom door
5
From Japan
On 2015-12-16 17:51:59
The deterioration of the packing that was originally attached was terrible and was troubled. The shape of packing was different, but it was good as it was easy to replace by myself using coking
This review is about item#09421535.
Sound stop of iron door
4
From Japan
On 2015-11-04 09:28:02
Although I did not feel the expected effect, it is about saying better than nothing.
This review is about item#09421474.
Door to door
5
From Japan
On 2015-06-10 17:35:09
Even in the case that it can not be filled with a sponge type gap tape, it fits neatly both in thickness and appearance.
This review is about item#09421492.
Clearance of steel door
4
From Japan
On 2015-04-05 13:57:05
I pasted it on the door perimeter but it was too thick and the door did not close. So if I pasted it on the door side, it collapsed moderately and gaps disappeared After 15 houses left, I would like to place an order
This review is about item#09421535.
Muffling indoor door
4
From Japan
On 2014-03-12 14:31:44
Slightly hard compared to rubber. It was nice to have color ivory. In other companies' products there were only tea, gray, black.
This review is about item#09421492.