Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rubber Door Packing

Rubber Door Packing -

3.89 (9)
Item.#
09421517
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
4.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Door for standard house indoor
Finishing Material
ABS resin, polyester elastomer / Dark Brown
Length (mm)
2100
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
When YoshiSo work of the rental property, it is packing exchange of the bath.
4
From Japan
On 2017-01-25 06:27:11
In particular, you can use without any problems. By the way, can size declaration at the time of the order, and come be cut I'm happy.
This review is about item#09421492.
I water bath door
3
From Japan
On 2016-12-26 16:55:19
Because it was a state wound for packing, it had expired inside of the place that was rounded.
This review is about item#9421501.
The gap between the old entrance door
5
From Japan
On 2016-06-08 11:13:07
Because the old estates I tried to put so does not have a packing in the front door. There is no problem with the product.
This review is about item#09421517.
Doorstop of the door
1
From Japan
On 2016-02-09 15:54:00
1, the way of packing, had gotten broken because you have put in a tube by folding several times. 2, I ordered a white color, was time-consuming because you used from the dirt is terribly clean up. 3, it was a more of the state, did not use one. (..... It was too late because it was taken to one spare)
This review is about item#09421535.
Packing replacement of bathroom door
5
From Japan
On 2015-12-16 17:51:59
Degradation of the packing that has been marked with originally was in trouble badly. Mounting shape of the packing is different, but it was good I was able exchanged easily yourself to use the coking
This review is about item#09421535.
Sound stop of iron door
4
From Japan
On 2015-11-04 09:28:02
The effect of the degree that was expected did not feel, Is the extent to say that better than not.
This review is about item#09421474.
Doorstop
5
From Japan
On 2015-06-10 17:35:09
Thickness in treatment that does not fit in the sponge system of clearance tape, was fit refreshing both looks.
This review is about item#09421492.
It filled the gap of the steel door
4
From Japan
On 2015-04-05 13:57:05
But it was attached to the door per part I would like to order so that the remaining 15 units after no longer gap crushed moderately If you have stuck to the door side so did not close the door too thick
This review is about item#09421535.
Silencing the room door
4
From Japan
On 2014-03-12 14:31:44
Somewhat stiff when compared to the rubber. I'm glad there is a color ivory. In the third-party product tea, gray, black was only.
This review is about item#09421492.