Buy more than* S$200* and get FREE SHIPPING

  • Rubber Door Packing
  • Rubber Door Packing
  • Rubber Door Packing

Rubber Door Packing -

4.00 (13)
Item.#
09421526
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Door for standard house indoor
Finishing Material
ABS resin, polyester elastomer / Brown
Length (mm)
2100
Customer Reviews
5 star 6
4 star 4
3 star 1
2 star 1
1 star 1
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
Add to door
2
From Japan
On 2018-04-18 16:02:16
I ordered two, but since 2500 comes with the feeling that it is not 2, but 5000 in total, those who have decided the length to use need attention.
It was torn in 27 years since the new construction.
5
From Japan
On 2017-12-09 11:17:13
I never thought that the same thing was on sale. I appreciate it.
This review is about item#9421517.
Refill packing at the entrance
5
From Japan
On 2017-11-14 18:38:49
Since the packing around the door of the entrance was deteriorated, I bought it for rework. Although it was not enough with one size for the whole, it was enough because it was only the lower part. Seals are arriving and working is easy. I wanted the color black, but it was enough.
This review is about item#9421474.
Replacing the packing of the door of the storeroom
5
From Japan
On 2017-10-15 20:38:18
When this product is folded and packed, it collapses. I saw it in a review somewhere. This time, it was packed in vertically long cardboard. Although there was a slightly collapsed place, I immediately returned to the former. The delivery method was also improved and there was no problem. Thank you very much.
This review is about item#9421492.
At the beauty work of the rental property, I exchange the packing of the bath.
4
From Japan
On 2017-01-25 06:27:11
Especially it can be used without problems. By the way, I can be declared size when ordering, it will be nice to be cut.
This review is about item#09421492.
Bathroom door opener
3
From Japan
On 2016-12-26 16:55:19
Because it was in a state of being wrapped for packing, the inside of the rounded place was torn.
This review is about item#9421501.
In the gap of the old entrance door
5
From Japan
On 2016-06-08 11:13:07
Since it is an old apartment complex, packing is not attached to the entrance door so I tried it on. There is no problem with the product.
This review is about item#09421517.
Door hitting
1
From Japan
On 2016-02-09 15:54:00
1, The way of packing has been folded because it is folded and folded in the cylinder several times. 2, I ordered a white color, but it took a lot of trouble as I cleaned it so badly and used it. 3, It was in the state above, one could not be used. (I got it in time for a reserve so I made it in advance, but ...)
This review is about item#09421535.
Changing the packing of the bathroom door
5
From Japan
On 2015-12-16 17:51:59
The deterioration of the packing that was originally attached was terrible and was troubled. The shape of packing was different, but it was good as it was easy to replace by myself using coking
This review is about item#09421535.
Sound stop of iron door
4
From Japan
On 2015-11-04 09:28:02
Although I did not feel the expected effect, it is about saying better than nothing.
This review is about item#09421474.