Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • LR Doorstop
  • LR Doorstop
  • LR Doorstop

LR Doorstop -

3.00 (2)
Item.#
09421684
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
+ Dish tapping screws 3.5x20 (4 pcs.)
Finishing Material
(Body) Stainless steel (SUS304) / cloth Hairline (bumper) neoprene rubber / black
Application
Mainly for indoor use.
Description
Left and right opening combination, installation is easy with the upper frame doorstop.
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Mounting on door frame at home
3
From Japan
On 2016-07-04 08:28:05
I ran around a home center but there were no products. When I finally found it with monotaro, it was very helpful.
This review is about item#09421684.
Door opening / closing stopper Floor · In case it can not be installed on the wall
3
From Japan
On 2016-03-09 19:16:21
There is a feeling of luxury in price. The frame shape was bad this time, as it was, it did not arrive at the door main body quickly, but the base was necessary, but the material seemed moderately stiff with a stain and it became difficult to break even if you opened the door a little roughly.
This review is about item#09421684.