Buy more than* S$200* and get FREE SHIPPING

  • Door Roller
  • Door Roller
  • Door Roller
  • Door Roller

Door Roller 33V

4.50 (2)
Item.#
09422052
Mfr.#
33V
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Rail
CV rail, AVED rail, AVYD rail, no collar V rail, wing rail
Finishing Material
(Wheel) polyacetal / white (case) Steel / UNIQLO
Application
For Indoor wooden fixtures
Wheels
With bearing type phi33mmV
Caution
For V rail-only
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Living room sliding door
4
From Japan
On 2016-05-05 18:01:59
Door roller of living of the sliding door was therefore exchange began rattling. Since the door roller of until now was not with bearings This time I tried to with a bearing. It is natural, but close is too light to open the sliding door When closing, Bata Mmm! ! It will be closed with. We are accustomed.
This review is about item#09422052.
Attachment to sliding door
5
From Japan
On 2014-07-14 23:19:41
The sliding door became lighter
This review is about item#09422052.