Buy more than* S$200* and get FREE SHIPPING

  • Dehumidifying Agent Compact

Dehumidifying Agent Compact -

by S.T.
3.75 (4)
Item.#
09422673
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Ingredients
Calcium chloride
Type
Body
Specification
Standard dehumidification (water equivalent)/350g(25 deg C, humidity of 80%)
Capacity (g)
170
Operating Environment
Please use in an environment that increases the tightness as much as possible.
Expiration Date
(Depending on moisture conditions and season.) 3-5 months
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Mildewproofing in closing the warehouse.
4
From Japan
On 2017-01-12 05:50:31
I was in trouble because the sliding doors of the warehouse 's push in were moldy and the inside was moldy. I tried using it and it was effective immediately. I have just exchanged for the first time, but I am going to look at the situation in the future.
This review is about item#23715536.
Moisture taking of a ticket vending machine
5
From Japan
On 2015-10-11 14:58:03
It's cheap anyway. I can not say anything about the humidity effect, but I will also purchase it
This review is about item#09422682.
Practical use
3
From Japan
On 2015-10-09 16:00:08
The goods are good and bad, not common. I bought it for free shipping cost.
This review is about item#09422682.
Car humidity removal
3
From Japan
On 2013-03-26 17:27:50
It's OK if you are cheap.
This review is about item#09422682.