Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dehumidifying Agent Compact

Dehumidifying Agent Compact -

by S.T.
3.80 (5)
Item.#
09422682
Mfr.#
-
Package Qty.
1Pack(3PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Capacity (g)
170
Ingredients
Calcium chloride
Expiration Date
(Depending on moisture conditions and season.) 3-5 months
Type
Refill
Specification
Standard dehumidification (water equivalent)/350g(25 deg C, humidity of 80%)
Operating Environment
Please use in an environment that increases the tightness as much as possible.
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
For dehumidification in the closet or shoe cabinet
4
From Japan
On 2018-02-25 02:30:58
It properly dehumidifies, but water leaked from only one bag. Because it was the use put in the main body container, it was not a problem. I would like to be careful as to whether the first way to peel off the seal was not good.
This review is about item#23699262.
Mildewproofing in closing the warehouse.
4
From Japan
On 2017-01-12 05:50:31
I was in trouble because the sliding doors of the warehouse 's push in were moldy and the inside was moldy. I tried using it and it was effective immediately. I have just exchanged for the first time, but I am going to look at the situation in the future.
This review is about item#23715536.
Moisture taking of a ticket vending machine
5
From Japan
On 2015-10-11 14:58:03
It's cheap anyway. I can not say anything about the humidity effect, but I will also purchase it
This review is about item#09422682.
Practical use
3
From Japan
On 2015-10-09 16:00:08
The goods are good and bad, not common. I bought it for free shipping cost.
This review is about item#09422682.
Car humidity removal
3
From Japan
On 2013-03-26 17:27:50
It's OK if you are cheap.
This review is about item#09422682.