Buy more than* S$200* and get FREE SHIPPING

  • Spiral cobalt step drill
  • Spiral cobalt step drill
  • Spiral cobalt step drill
  • Spiral cobalt step drill

Spiral cobalt step drill STP-8

by H&H
2.00 (1)
Item.#
09423093
Mfr.#
STP-8
Package Qty.
1PC
Ship pack of
1
55.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Recommend to use it at least 12V model when using with cordless driver or cordless impact driver.
Hardness
HRC63-65
Drilling Ability (mm)
4/6/8/10/12/14/16/18/20
Purpose
Hole drilling work such as thin stainless steel plates, thin steel plate, aluminum plate, plastic, wood and noncombustible material.
Material
Cobalt high-speed steel
Number of Steps
9
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Boring
2
From Japan
On 2008-08-02 09:43:52
Broken immediately compared as had been using until now What use is wrong
This review is about item#09423093.