Buy more than* S$200* and get FREE SHIPPING

  • Spiral cobalt step drill
  • Spiral cobalt step drill
  • Spiral cobalt step drill
  • Spiral cobalt step drill

Spiral cobalt step drill STP-9

by H&H
2.00 (1)
Item.#
09423102
Mfr.#
STP-9
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Recommend to use it at least 12V model when using with cordless driver or cordless impact driver.
Hardness
HRC63-65
Drilling Ability (mm)
4/6/8/10/12/14/16/18/20/22
Purpose
Hole drilling work such as thin stainless steel plates, thin steel plate, aluminum plate, plastic, wood and noncombustible material.
Material
Cobalt high-speed steel
Number of Steps
10