Buy more than* S$200* and get FREE SHIPPING

  • 420EU Swivel Caster, Rubber Integral Wheel
  • 420EU Swivel Caster, Rubber Integral Wheel
  • 420EU Swivel Caster, Rubber Integral Wheel

420EU Swivel Caster, Rubber Integral Wheel 4206EU-R85

5.00 (2)
Item.#
09423136
Mfr.#
4206EU-R85
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Wall Thickness t (mm)
(Pipe) 1.2-2.0
Allowable Load (daN)
50
Shaft Length L (mm)
53
Attachment Height H (mm)
107
Compatible Pipe Outer Diameter (inch)
1 1/8
Compatible Pipe Outer Diameter (mm)
28.6
Wheel Diameter D (phi mm)
85
Mounting Method
Attachment plug
Finishing (Metal Compatibletings)
(Handle trivalent chromium chemical conversion treatment) finish chrome plating
Caution
This plug is made of nylon, so please use caution when using in environments where water can be absorbed. When fitting for pipe installation, please make sure that the appropriate torque is maintained at 5 to 10N・m(51 to 102kgf・cm).
Model
420EU Swivel
Eccentricity E (mm)
28.0
Wheel Width (mm)
27
Stopper
Nothing
Turning Radius (mm)
72
Wheel No.
425E
Compatible Spanner
21mm
Mounting Pipe inner Diameter T (mm)
phi24 to phi26
Material (Wheel)
Rubber integrated wheelsResin bush
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as tire rack wheel
5
From Japan
On 2017-07-07 18:35:41
The perfect size, firmly fixed. I am very satisfied. It will be completed if the wheel with the brake with the same dimensions arrives.
This review is about item#8008926.
Replacement of castors
5
From Japan
On 2016-08-17 10:19:19
I can use it without any problem I will order from now as well.
This review is about item#35691415.