Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ebinat With Pack, Steel/K Type
  • Ebinat With Pack, Steel/K Type
  • Ebinat With Pack, Steel/K Type

Ebinat With Pack, Steel/K Type NSK8P

4.57 (7)
Item.#
09423145
Mfr.#
NSK8P
Package Qty.
1Pack(25PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel
Compatible Screw
M8x1.25
Pilot Hole Diameter (phi mm)
11.1
TRUSCO Part Number
362-2258
Cauking Thickness (mm)
0.5 - 3.2
Purpose
Attach Accessories on sheet metal. Connect pipe and flat sheet. Level farm tool and instrument.
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For attaching spare tire bracket to car body
5
From Japan
On 2018-03-02 14:46:20
Although it is considerably hard at the time of tightening compared with the aluminum type, there is a feeling that it is working perfectly.
This review is about item#6896443.
Car Maintenance
5
From Japan
On 2018-02-05 16:25:35
I added mudguards of the car and I am satisfied that it is securely attached
This review is about item#6896434.
During welding operation
4
From Japan
On 2017-08-17 08:03:08
I think that I am thankful that I can purchase it online. I think whether it is even better if I can purchase 100 units.
This review is about item#06896434.
Machine work
5
From Japan
On 2015-10-14 16:32:57
Although it is inexpensive, it can be used without any problem. It was a nice item of hope for continued purchase.
This review is about item#09423145.
Screw the strip of stainless steel to the aluminum plate. The back side is this because it can not hold hands.
5
From Japan
On 2015-10-06 17:53:45
Because I was using it until now. Usual comfort as usual GOOD.
This review is about item#06896434.
Repair of office desk
5
From Japan
On 2015-08-10 17:28:18
I purchased M4, M5, M6 in advance for the purpose of using in combination with hand nutter, it was successfully carried out with "little nutter (M6)" for testing, so I plan to purchase hand nutter, but domestically produced hand nutter Aluminum exclusive, Robusha hand nut HND005 is also "NSK 6M, NSD 6M, NTK 5M · 6M inevitable" in the catalog, the M6 ​​steel type was almost completely annihilated, "I can only do my best with a little nutter" but I can not understand why I can not.
This review is about item#06896434.
repair
3
From Japan
On 2015-01-20 22:32:16
I attempted to use it in the place where the internal thread side was blurred, but I did my best trying to manage it without tools. I used rivets instead, but I did not come back well.
This review is about item#06896443.