Buy more than* S$200* and get FREE SHIPPING

  • Sliding Door Hardware
  • Sliding Door Hardware
  • Sliding Door Hardware

Sliding Door Hardware Atom slide BOX on the rail

5.00 (1)
Item.#
09423303
Mfr.#
Atom slide BOX on the rail
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
52.80 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Size (mm)
3700
Application
Systems that front case of bookcase unit which is composed of two rows depth can move freely left and right.
Caution
See manufacturer catalogs for special combinations of parts.
Finishing Material
Aluminum alloy (A6063S-T5) / anodized GB
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of the cupboard
5
From Japan
On 2015-12-20 16:29:28
I was looking for variety, but not hard to find, was saved.
This review is about item#09423565.