Buy more than* S$200* and get FREE SHIPPING

  • Sliding Door Hardware
  • Sliding Door Hardware
  • Sliding Door Hardware

Sliding Door Hardware Atom slide BOX get off K type

5.00 (1)
Item.#
09423391
Mfr.#
Atom slide BOX get off K type
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.96 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Withstand Load (kg)
25 or less (1 month)
Caution
See manufacturer catalogs for special combinations of parts.
Finishing Material
(Vehicle steel with bearing) / UNIQLO steel
Application
Systems that front case of bookcase unit which is composed of two rows depth can move freely left and right.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cupboard repair
5
From Japan
On 2015-12-20 16:29:28
I searched for various things, but I could not find it easily, it was saved.
This review is about item#09423565.