Buy more than* S$200* and get FREE SHIPPING

  • Sliding Door Hardware
  • Sliding Door Hardware
  • Sliding Door Hardware

Sliding Door Hardware AS the top rail

5.00 (1)
Item.#
09423416
Mfr.#
AS the top rail
Package Qty.
1PC
Ship pack of
1
11.58 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Color
Brown
Size (mm)
3000
Application
Furniture sliding door system bracket composed with compact parts
Material
Rigid PVC
Caution
See manufacturer catalogs for special combinations of parts.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of the cupboard
5
From Japan
On 2015-12-20 16:29:28
I was looking for variety, but not hard to find, was saved.
This review is about item#09423565.