Buy more than* S$200* and get FREE SHIPPING

  • Sliding Door Hardware
  • Sliding Door Hardware
  • Sliding Door Hardware

Sliding Door Hardware AS bottom rail

5.00 (1)
Item.#
09423452
Mfr.#
AS bottom rail
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.09 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Color
Ivory
Size (mm)
4000
Application
Furniture sliding door system bracket composed with compact parts
Material
Rigid PVC
Caution
See manufacturer catalogs for special combinations of parts.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cupboard repair
5
From Japan
On 2015-12-20 16:29:28
I searched for various things, but I could not find it easily, it was saved.
This review is about item#09423565.