Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sliding Door Hardware
  • Sliding Door Hardware
  • Sliding Door Hardware

Sliding Door Hardware 7mm wooden doors single track rail

5.00 (2)
Item.#
09423565
Mfr.#
7mm wooden doors single track rail
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Brown
Size (mm)
2400
Application
System bracket system for make sliding doors functional and lightly like dish cabinet, book shelf, living board etc.
Material
Vinyl chloride
Caution
See manufacturer catalogs for special combinations of parts.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For replacing the rail of a glass frame sliding door in a cupboard
5
From Japan
On 2018-02-23 14:34:29
I went to a neighborhood home center and ordered a rail, but when I was in trouble with replying that it was not handling, I was glad when I found it on the page of Monotaro. The size of this rail width was this alone.
This review is about item#9423565.
Cupboard repair
5
From Japan
On 2015-12-20 16:29:28
I searched for various things, but I could not find it easily, it was saved.
This review is about item#09423565.