Buy more than* S$200* and get FREE SHIPPING

  • Sliding Door Hardware
  • Sliding Door Hardware
  • Sliding Door Hardware

Sliding Door Hardware Slide rail 9 mm

5.00 (1)
Item.#
09423574
Mfr.#
Slide rail 9 mm
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Color
Brown
Size (mm)
1820
Application
System bracket system for make sliding doors functional and lightly like dish cabinet, book shelf, living board etc.
Material
Vinyl chloride
Caution
See manufacturer catalogs for special combinations of parts.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cupboard repair
5
From Japan
On 2015-12-20 16:29:28
I searched for various things, but I could not find it easily, it was saved.
This review is about item#09423565.