Buy more than* S$200* and get FREE SHIPPING

  • AGR Door Roller Assembly
  • AGR Door Roller Assembly
  • AGR Door Roller Assembly

AGR Door Roller Assembly AGR slide roller mini type get off

4.67 (3)
Item.#
09423592
Mfr.#
AGR slide roller mini type get off
Package Qty.
1PC
Ship pack of
1
4.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Screw
Phillips 'Flat Head Wood Screw2.7x16
Material (Wheel)
Polyacetal
Color
Black
Caution
See manufacturer catalogs for special combinations of parts.
Withstand Load (kg)
10 (2 pcs.)
Material (Body)
Nylon 6
Stroke (mm)
Up to 5
Application
System bracket system for make sliding doors functional and lightly like dish cabinet, book shellf, living board etc.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cupboard door
5
From Japan
On 2017-02-27 19:35:23
I was surprised at the fact that the doors of the cupboard that had been rattling for many years easily recovered. I should have bought it sooner.
This review is about item#9423592.
Exchange of door of sliding door of cupboard
5
From Japan
On 2016-06-27 04:02:01
I received it and exchanged it immediately. The size was perfect and the replacement work was easy.
This review is about item#09423592.
Shelf sliding door door changing
4
From Japan
On 2015-12-28 09:20:58
Although the pitch of the screw hole was changed from the existing product, we purchased two pieces so we were able to adjust the height, it was saved.
This review is about item#09423592.