Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sliding Door Hardware
  • Sliding Door Hardware
  • Sliding Door Hardware

Sliding Door Hardware HS-1

5.00 (2)
Item.#
09423617
Mfr.#
HS-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
32.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Color
Amber
Finishing Material
Aluminum / anodized Amber
Application
Sliding door system bracket designed for hanging type furniture.
Size (mm)
2400
Caution
See manufacturer catalogs for special combinations of parts.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For replacing the rail of a glass frame sliding door in a cupboard
5
From Japan
On 2018-02-23 14:34:29
I went to a neighborhood home center and ordered a rail, but when I was in trouble with replying that it was not handling, I was glad when I found it on the page of Monotaro. The size of this rail width was this alone.
This review is about item#9423565.
Cupboard repair
5
From Japan
On 2015-12-20 16:29:28
I searched for various things, but I could not find it easily, it was saved.
This review is about item#09423565.