Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  •  Tip Resistant Furniture Safety Belt, Chest Guard
  •  Tip Resistant Furniture Safety Belt, Chest Guard
  •  Tip Resistant Furniture Safety Belt, Chest Guard

Tip Resistant Furniture Safety Belt, Chest Guard Closet guard

4.00 (1)
Item.#
09424125
Mfr.#
Closet guard
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
800
Color
Gray
Accessories
+ 3.1x22 6 this Saragi screws, phi3x25 2 lines nails
Tensile Load (N)
(A load value of the bracket unit per one bracket, not the mounting strength of fact when it is fixed with wood screws.) 930 or less
Finishing Material
Steel / Uniqlo (clasp) synthetic fiber / gray (belt)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as earthquake resistant reinforcement of company. We adopt this because the depth is shallow and the floor reinforcement can not be done because it is the OA floor.
4
From Japan
On 2013-10-07 08:19:53
I can fix the front and rear but I wonder whether there is difficulty in reinforcing to the left and right
This review is about item#09424125.