Buy more than* S$200* and get FREE SHIPPING

  • Barrel Bolt
  • Barrel Bolt
  • Barrel Bolt
  • Barrel Bolt
  • Barrel Bolt

Barrel Bolt Nomos round dropped

5.00 (1)
Item.#
09424134
Mfr.#
Nomos round dropped
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
Assist lock and inside lock of wash room.
Accessories
(Body 受金) + round Saragi screws 2.7x20 (flat 受金) + Saragi screw 2.7x16
Application
Assist lock and inside lock of wash room.
Size (mm)
90
Finishing Material
Zinc alloy / SC color paint
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it for the folding stopper.
5
From Japan
On 2015-12-11 01:47:17
There is not much protrusion, design is good, it is slightly expensive, but I am satisfied.
This review is about item#09424152.