Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Top Sash Pulley, Heavy Weight, SD SYSTEM
  • Top Sash Pulley, Heavy Weight, SD SYSTEM
  • Top Sash Pulley, Heavy Weight, SD SYSTEM

Top Sash Pulley, Heavy Weight, SD SYSTEM SD-7000(W)

5.00 (1)
Item.#
09424231
Mfr.#
SD-7000(W)
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Matching Door Thickness (mm)
28
Material (Wheel)
DURACON, steel
Material
Zinc alloy (cup)
Color
White
Purpose
Sliding door and partition folding door are supported
Materials (cover)
ABS resin
Material (Body)
66 nylon, steel
Compatible
(Rail) SD-1000
Caution
See manufacturer catalogs for special combinations of parts.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging door at the entrance
5
From Japan
On 2015-05-01 17:27:21
Until now, with the lower rail paddle, garbage was clogged or it was inconvenient and heavy, but this hanger bracket gave me a good answer. Installation of this suspended car is also easy, and you can easily do the docking of the door very easily.
This review is about item#09424222.