Buy more than* S$200* and get FREE SHIPPING

  • Hinges For Partition Door
  • Hinges For Partition Door
  • Hinges For Partition Door
  • Hinges For Partition Door

Hinges For Partition Door AFD-900

4.50 (2)
Item.#
09425044
Mfr.#
AFD-900
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Hinges For Partition Door
Finishing Material
Zinc alloy, nylon 66 / nickel-plated, brown
Description
Temporary stop function with at 50 degree. Meandering correction function.
Matching Door Thickness (mm)
28 or more
Caution
Mounting hole center is the position of 14mm from the back of the door, regardless of the thickness of the door. When installed in the position of 14mm or more, back angle portions of the door will knock each other.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I changed because the folding door's hinge broke.
4
From Japan
On 2018-02-17 08:09:49
The hinge hinge broke, but the dimensions did not fit somewhat, but machined it was a bit chit It was astringent
This review is about item#09425044.
Replacement of broken parts
5
From Japan
On 2017-12-08 11:33:52
It fitted smoothly with the same dimensions and it was able to be used without problems.
This review is about item#09425367.